Shop All Cable Clamps & Clips
Meltric
796P0KS2 HANDLE w/CORD GRIP
Mfr # 796P0KS2
Zoro # G201758059
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Accessory Size 6
- Thread Size 3" NPT
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 796P0KS2
- Zoro # G201758059
- UPC # 784474059565
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 6 |
Thread Size | 3" NPT |
Details
Color | Blue |
Material | Metal |
Metal Type | Aluminum painted |
Cable Range | 2.625-2.812 in |
Interior Volume | 112 cu in |
Description
HANDLE w/CORD GRIP METAL BLUE SIZE 6 3" NPT 2.625-2.812 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRETRAK Wire Trak® Corner Duct Wall Cable Raceway - 5' Long - Paintable White PVC - 2-3/4" Radius (WC1250)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2105C)
- KLEIN TOOLS Universal RJ11/RJ12 Jumper Cable for Scout® Pro Testers (VDV726-125)
- SQUARE D Molded Case Circuit Breaker, BGA Series 35A, 3 Pole, 277/480V AC, B Curve (BGA34035Y)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- JONES STEPHENS CLAMP 3/8 BEAM (H60-375)
- Meltric Cable Clamps & Clips