Shop All Cable Clamps & Clips
Meltric
796P0KS1 HANDLE w/CORD GRIP
Mfr # 796P0KS1
Zoro # G601758055
product price: $754.99
/ea
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Accessory Size 6
- Thread Size 3" NPT
- Cable Range 2.437-2.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 796P0KS1
- Zoro # G601758055
- UPC # 784474059558
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 6 |
Thread Size | 3" NPT |
Details
Color | Blue |
Material | Metal |
Cable Range | 2.437-2.625 in |
Metal Type | Aluminum painted |
Interior Volume | 112 cu in |
Description
HANDLE w/CORD GRIP METAL BLUE SIZE 6 3" NPT 2.437-2.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Black Toggle (CS120BK)
- POWER FIRST 100 ft. 12/3 Extension Cord SPT-3 (1FD63)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR24G)
- ARLINGTON INDUSTRIES Snap-2-It 3/8 in. Connectors (38AST-50)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- ANDERSON POWER PRODUCTS SB120 2 S/C CABLE CLAMP (981G1)
- Meltric Cable Clamps & Clips