Shop All Cable Clamps & Clips
Meltric
796P0GS1 HANDLE w/CORD GRIP
Mfr # 796P0GS1
Zoro # G501757691
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Accessory Size 6
- Metal Type Aluminum painted
- Cable Range 1.688-1.812 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 796P0GS1
- Zoro # G501757691
- UPC # 784474058636
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 6 |
Thread Size | 2" NPT |
Details
Color | Blue |
Material | Metal |
Metal Type | Aluminum painted |
Cable Range | 1.688-1.812 in |
Interior Volume | 112 cu in |
Description
HANDLE w/CORD GRIP METAL BLUE SIZE 6 2" NPT 1.688-1.812 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO 40 ft. 14/3 Extension Cord Reel 13 Amps 4 Outlets 120VAC Voltage (2YKR4)
- RACO Noninsulated Connector, 1-1/4 In., 45 Deg (3445)
- SCHNEIDER ELECTRIC Light Block Assembly, 22 mm, White (ZB5AVBG1)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34EB1-53X)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- PANDUIT Wire Clip, .20" Bundle, Gray, PK100 (LC3-A-C8)
- Meltric Cable Clamps & Clips