Shop All Cable Clamps & Clips
Meltric
796M4 ANGLE ADAPTER 45 DEGREE
Mfr # 796M4
Zoro # G501760066
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Type 45 deg Large
- Material Metal
- Accessory Size 6
- Interior Volume 76 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 796M4
- Zoro # G501760066
- UPC # 784474025751
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 6 |
Dimensions | 11.5 in H x 8.5 in x 4.84 in D |
Details
Color | Blue |
Type | 45 deg Large |
Material | Metal |
Interior Volume | 76 cu in |
Metal Type | Aluminum painted |
Description
ANGLE ADAPTER 45 DEGREE METAL BLUE SIZE 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GDW5)
- EATON B-LINE Acoustical Tee and T-Bar Fasteners, 2 Gang, Steel, Octagon (BA50F)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-7006)
- SQUARE D Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (1311620)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- ZORO SELECT Quick Fist Rubber Clamp, 2.5 to 9.5 In (20020)
- Meltric Cable Clamps & Clips