Shop All Cable Clamps & Clips
Meltric
796C6N25 BOX/ANGLE ADAPTER 60 DEGREE
Mfr # 796C6N25
Zoro # G401759962
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 7.32 in
- Height 8.94 in
- Material Metal
- Accessory Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 796C6N25
- Zoro # G401759962
- UPC # 784474575324
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 7.32 in |
Height | 8.94 in |
Accessory Size | 6 |
Thread Size | 2 1/2" NPT |
Details
Color | Blue |
Material | Metal |
Metal Type | Aluminum painted |
Interior Volume | 248.4 cu in |
Suitable For Use With | DS200 Series Plug/Receptacle |
Description
BOX/ANGLE ADAPTER 60 DEGREE METAL BLUE SIZE 6 2 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Butt Splice Connector, 16-14 AWG, PK250 (MH14BCK)
- FAMATEL IP67 IEC Pin & Sleeve Panel Mount Receptacle 32A 380/440V, 3P+4W HD (24339)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPS)
- APPLETON ELECTRIC Reducing Bushing, Haz, St, 1-1/2 to 1-1/4In (RB150-125)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- DOLPHIN COMPONENTS Cable Clamp, 1/2 In, Black, PK100 (DC-1/2NB)
- Meltric Cable Clamps & Clips