Shop All Cable Clamps & Clips
Meltric
796C6N20 BOX/ANGLE ADAPTER 60 DEGREE
Mfr # 796C6N20
Zoro # G201759599
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Interior Volume 248.4 cu in
- Thread Size 2" NPT
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 796C6N20
- Zoro # G201759599
- UPC # 784474575867
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 2" NPT |
Accessory Size | 6 |
Details
Color | Blue |
Material | Metal |
Interior Volume | 248.4 cu in |
Metal Type | Aluminum painted |
Description
BOX/ANGLE ADAPTER 60 DEGREE METAL BLUE SIZE 6 2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- MOXA Smart Remote I/O W/ 4 Ais, 12 Dios, Iologik 2542 (ioLogik 2542)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 18 in D, NEMA 3R (RSCG080818NK)
- SQUARE D Manual Motor Switch, IEC, 30A, 600V (2510KW1)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (CFV0509Z1)
- Meltric Cable Clamps & Clips