Shop All Cable Clamps & Clips
Meltric
796C6N15 BOX/ANGLE ADAPTER 60 DEGREE
Mfr # 796C6N15
Zoro # G801757995
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Interior Volume 248.4 cu in
- Metal Type Aluminum painted
- Thread Size 1 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 796C6N15
- Zoro # G801757995
- UPC # 784474585033
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1 1/2" NPT |
Accessory Size | 6 |
Details
Color | Blue |
Material | Metal |
Interior Volume | 248.4 cu in |
Metal Type | Aluminum painted |
Description
BOX/ANGLE ADAPTER 60 DEGREE METAL BLUE SIZE 6 1 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SENSOR TEMP AMBIENT YCAL (025-40273-008)
- GE Thermal Unit, 110.00 to 118.00A (CR123F133C)
- INTERMATIC Timer, Mechanical, 240V, 20A, Plug In (HB114)
- BATTERY TECHNOLOGY UPS Battery, APC BACK-UPS BE450G, 12V DC, 7 Ah (APCRBC110-SLA110)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- DOLPHIN COMPONENTS Cable Clamp, 1/8 In, Black, PK100 (DC-1/8NB)
- Meltric Cable Clamps & Clips