Shop All Cable Clamps & Clips
Meltric
795P0N25 HANDLE OVERSIZED w/NPT
Mfr # 795P0N25
Zoro # G401758200
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Accessory Size 5
- Cable Range Apx 1.94-2.44 in
- Interior Volume 99.8 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 795P0N25
- Zoro # G401758200
- UPC # 784474028899
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 5 |
Thread Size | 2 1/2" NPT |
Details
Color | Blue |
Material | Metal |
Cable Range | Apx 1.94-2.44 in |
Interior Volume | 99.8 cu in |
Metal Type | Aluminum painted |
Description
HANDLE OVERSIZED w/NPT METAL BLUE SIZE 5 2 1/2" NPT Apx 1.94-2.44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020CR)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 240V AC, Actuator Location: Side (XCMD2116L1)
- ZORO SELECT Strut Channel, 5 ft. L, Half Slottd, Stndrd (FS-201SS GR 60.00)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 3A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF003)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- GAMPAK Strap Emt 2Hole 3/4" Bg3 (49821)
- Meltric Cable Clamps & Clips