Shop All Cable Clamps & Clips
Meltric
795P0N12 HANDLE OVERSIZED w/NPT
Mfr # 795P0N12
Zoro # G901758595
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Accessory Size 5
- Cable Range Apx 0.88-1.38 in
- Interior Volume 99.8 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 795P0N12
- Zoro # G901758595
- UPC # 784474049597
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 5 |
Thread Size | 1 1/4" NPT |
Details
Color | Blue |
Material | Metal |
Cable Range | Apx 0.88-1.38 in |
Interior Volume | 99.8 cu in |
Metal Type | Aluminum painted |
Description
HANDLE OVERSIZED w/NPT METAL BLUE SIZE 5 1 1/4" NPT Apx 0.88-1.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 38 A, Reversing: No (3RT20281AC20)
- HUBBELL Back Box, 60A, 1" Hub, Straight, Metallic (MB604W)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, B Curve (QO120EPD)
- SQUARE D 30mm push button, Type K, aluminum mushroom guard, for 2.25 inch mushroom operator (9001K685)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- KABLE KONTROL Stainless Steel Cable Clamps - 3/8" Dia - Rubber Insulated - 100 Pcs (CC-5022-C)
- Meltric Cable Clamps & Clips