Shop All Cable Clamps & Clips
Meltric
795P0N10 HANDLE OVERSIZED w/NPT
Mfr # 795P0N10
Zoro # G301758461
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Interior Volume 99.8 cu in
- Cable Range Apx 0.75-1.00 in
- Accessory Size 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 795P0N10
- Zoro # G301758461
- UPC # 784474031639
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 5 |
Thread Size | 1" NPT |
Details
Color | Blue |
Material | Metal |
Interior Volume | 99.8 cu in |
Cable Range | Apx 0.75-1.00 in |
Metal Type | Aluminum painted |
Description
HANDLE OVERSIZED w/NPT METAL BLUE SIZE 5 1" NPT Apx 0.75-1.00 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 60A, Time-Delay, Not Rated, Bolt-On (ACK-60)
- 3M 16-14 AWG Nylon Pin Terminal 0.47" Pin Length PK100 (MNG14-47PX-A)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (52SC6CE)
- GE GE Polarized to Grounded Outlet Adapter Plug 2-Pack, Gray, 54302 (54302)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 3/4" Diameter - 100 pcs - UV Resistant Black (CCUC5-075-C-BLACK)
- Meltric Cable Clamps & Clips