Shop All Cable Clamps & Clips
Meltric
795P0FS3 HANDLE w/CORD GRIP
Mfr # 795P0FS3
Zoro # G401758095
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Thread Size 1 1/2" NPT
- Interior Volume 38 cu in
- Cable Range 1.562-1.688 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 795P0FS3
- Zoro # G401758095
- UPC # 784474058629
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1 1/2" NPT |
Accessory Size | 5 |
Details
Color | Blue |
Material | Metal |
Interior Volume | 38 cu in |
Cable Range | 1.562-1.688 in |
Metal Type | Aluminum painted |
Description
HANDLE w/CORD GRIP METAL BLUE SIZE 5 1 1/2" NPT 1.562-1.688 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 90 Degree, 24" Radius, 2-1/2 In. (5133847)
- TEMPCO Temperature Control (TEC16008)
- SQUARE D Load Center Cover, HOM, 30 Spaces, 225A (HOMC30UFL)
- NVENT HOFFMAN Swing Panel Bracket, NOVAL Accessory, Steel (CSPBADB)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- Meltric Cable Clamps & Clips