Shop All Cable Clamps & Clips
Meltric
795P0FS2 HANDLE w/CORD GRIP
Mfr # 795P0FS2
Zoro # G001757849
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Metal Type Aluminum painted
- Interior Volume 38 cu in
- Accessory Size 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 795P0FS2
- Zoro # G001757849
- UPC # 784474058612
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 5 |
Thread Size | 1 1/2" NPT |
Details
Color | Blue |
Material | Metal |
Metal Type | Aluminum painted |
Interior Volume | 38 cu in |
Cable Range | 1.438-1.562 in |
Description
HANDLE w/CORD GRIP METAL BLUE SIZE 5 1 1/2" NPT 1.438-1.562 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (IG5362W)
- IFM Single-Ended Cordset, 5 m L Cable (EVC008)
- SCHNEIDER ELECTRIC Ovrload Relay, 48 to 65A, Class 20, 3P, 600V (LRD365L)
- LEVITON GFI Receptacle (GFNT2-E)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-5-8)
- Meltric Cable Clamps & Clips