Shop All Cable Clamps & Clips
Meltric
795M3 ANGLE ADAPTER 30 DEGREE
Mfr # 795M3
Zoro # G101759989
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Metal Type Aluminum painted
- Interior Volume 39 cu in
- Accessory Size 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 795M3
- Zoro # G101759989
- UPC # 784474012393
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 5 |
Details
Color | Blue |
Material | Metal |
Metal Type | Aluminum painted |
Interior Volume | 39 cu in |
Description
ANGLE ADAPTER 30 DEGREE METAL BLUE SIZE 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- INTERSTATE PNEUMATICS 0.525 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7323-12)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1034ZP)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A30N24ALP)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- ZORO SELECT 1-5/8 In Dia. Rubber Cushion Clamp 0.281 Hole (COL2609Z1)
- Meltric Cable Clamps & Clips