Shop All Cable Clamps & Clips
Meltric
795C3N12 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 795C3N12
Zoro # G701758924
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Accessory Size 5
- Thread Size 1 1/4" NPT
- Interior Volume 111.8 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 795C3N12
- Zoro # G701758924
- UPC # 784474600408
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 5 |
Thread Size | 1 1/4" NPT |
Details
Color | Blue |
Material | Metal |
Interior Volume | 111.8 cu in |
Metal Type | Aluminum painted |
Description
BOX/ANGLE ADAPTER 30 DEGREE METAL BLUE SIZE 5 1 1/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Legend Plate, Half Round, Hand-Off-Auto (52NL37)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 20A (ET2815CR)
- PANDUIT 3.9" L Miniature Cable Tie BK PK 1000 (PLT1M-M0)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 400A, 700V AC, Non-Indicating (A70QS400-4)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- KMC Cable Clamp, 1/4" dia., 3/4" W, PK50 (CO0413Z1)
- Meltric Cable Clamps & Clips