Shop All Cable Clamps & Clips
Meltric
794P0FS3 HANDLE w/CORD GRIP
Mfr # 794P0FS3
Zoro # G601757898
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Metal Type Aluminum painted
- Cable Range 1.562-1.688 in
- Interior Volume 18 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 794P0FS3
- Zoro # G601757898
- UPC # 784474055222
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 4 |
Thread Size | 1 1/2" NPT |
Details
Color | Blue |
Material | Metal |
Metal Type | Aluminum painted |
Cable Range | 1.562-1.688 in |
Interior Volume | 18 cu in |
Description
HANDLE w/CORD GRIP METAL BLUE SIZE 4 1 1/2" NPT 1.562-1.688 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 12; 13, Hinged (N12242010)
- PANDUIT DtCable Tie, S, Acetal, Ex-H, 27l, Blk, PK25 (DT8EH-Q0)
- DRYCONN Large Waterproof Wire Connector, PK250 (62340)
- INSULTAB Shrink Tubing, 3.0in ID, Black, 5ft (HS-105 3" Blk 5)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- DISCO Battery Cable Cutting Tool Cuts Up To 4/0 Cable (17655)
- Meltric Cable Clamps & Clips