Shop All Cable Clamps & Clips
Meltric
794P0FS2 HANDLE w/CORD GRIP
Mfr # 794P0FS2
Zoro # G101757787
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Interior Volume 18 cu in
- Cable Range 1.438-1.562 in
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 794P0FS2
- Zoro # G101757787
- UPC # 784474058605
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1 1/2" NPT |
Accessory Size | 4 |
Details
Color | Blue |
Material | Metal |
Interior Volume | 18 cu in |
Cable Range | 1.438-1.562 in |
Metal Type | Aluminum painted |
Description
HANDLE w/CORD GRIP METAL BLUE SIZE 4 1 1/2" NPT 1.438-1.562 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Rocker Switch Lens, Green (28-3425)
- PARTNERS BRAND Cable Ties, 18#, 3", Natural, 1000/Case (CT318)
- VELCRO BRAND VELCRO REUSABLE TIES50CT (90924)
- INTERMATIC Electromechanical Timer, 24 Hour, 4pst (T1472BR)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- ZSI SPN Loop Clamp, 3/4x1/2", 0.265" Hole (SPN-12)
- Meltric Cable Clamps & Clips