Shop All Cable Clamps & Clips
Meltric
794P0DS1 HANDLE w/CORD GRIP
Mfr # 794P0DS1
Zoro # G201757984
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Cable Range .770-.850 in
- Interior Volume 18 cu in
- Accessory Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 794P0DS1
- Zoro # G201757984
- UPC # 784474060202
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 4 |
Thread Size | 1" NPT |
Details
Color | Blue |
Material | Metal |
Cable Range | .770-.850 in |
Interior Volume | 18 cu in |
Metal Type | Aluminum painted |
Description
HANDLE w/CORD GRIP METAL BLUE SIZE 4 1" NPT .770-.850 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB24P)
- PANDUIT Wire Duct, Narrow Slot, White, 3.25 W x 3 D (F3X3WH6)
- CANTEX Male Adapter, 1 In Conduit, PVC (5140105)
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 240VAC (M60AA-240VAC)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 1/2 In, Pk50 (CO0809Z1)
- Meltric Cable Clamps & Clips