Shop All Cable Clamps & Clips
Meltric
793P0DS3 HANDLE w/CORD GRIP
Mfr # 793P0DS3
Zoro # G501758025
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Thread Size 1" NPT
- Cable Range .875-1.000 in
- Interior Volume 9 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 793P0DS3
- Zoro # G501758025
- UPC # 784474058544
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1" NPT |
Accessory Size | 3 |
Details
Color | Blue |
Material | Metal |
Cable Range | .875-1.000 in |
Interior Volume | 9 cu in |
Metal Type | Aluminum painted |
Description
HANDLE w/CORD GRIP METAL BLUE SIZE 3 1" NPT .875-1.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Hinged (N1C242408)
- KILLARK Switch Assembly Front Cover, XS Series, 1 @ 120V, 2 @ 240V, 2 Poles (XS-2C)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKP2118M12)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 5A, 600V AC, Non-Indicating (ATQR5)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- ZORO SELECT Cable Clamp, Nylon, 7/8 In, Blk, PK10 (22CC50C0875B)
- Meltric Cable Clamps & Clips