Shop All Cable Clamps & Clips
Meltric
793P0DS1 HANDLE w/CORD GRIP
Mfr # 793P0DS1
Zoro # G801757766
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Interior Volume 9 cu in
- Metal Type Aluminum painted
- Accessory Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 793P0DS1
- Zoro # G801757766
- UPC # 784474058513
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Thread Size | 1" NPT |
Details
Color | Blue |
Material | Metal |
Interior Volume | 9 cu in |
Metal Type | Aluminum painted |
Cable Range | .770-.850 in |
Description
HANDLE w/CORD GRIP METAL BLUE SIZE 3 1" NPT .770-.850 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDBLA25)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 4.94 in D, NEMA 1, Hinged (HW-J121005FCHQRWW)
- 3M Shrink Tubing, 1.5in ID, Black, 4ft, PK20 (MDT-1500-48A-BLACK)
- GLOBAL INDUSTRIAL Metal Channel, 12 Gauge, Slotted, Pre-Galvanized Zinc Plated, 1-5/8 x 7/8 x 8' (713139)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC50D0312B)
- Meltric Cable Clamps & Clips