Shop All Cable Clamps & Clips
Meltric
793P0CS4 HANDLE w/CORD GRIP
Mfr # 793P0CS4
Zoro # G501757769
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Cable Range .635-.750 in
- Interior Volume 9 cu in
- Thread Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 793P0CS4
- Zoro # G501757769
- UPC # 784474058506
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 3/4" NPT |
Accessory Size | 3 |
Details
Color | Blue |
Material | Metal |
Cable Range | .635-.750 in |
Interior Volume | 9 cu in |
Metal Type | Aluminum painted |
Description
HANDLE w/CORD GRIP METAL BLUE SIZE 3 3/4" NPT .635-.750 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Disconnect Switch Clip Kit, 30 A, 600 V (9422TC33)
- SQUARE D Terminal block, Linergy, fuse holder, Class CC, 30A, 600V, 1 pole (9080FB1611CC)
- PANDUIT Parallel Splice, 20-16AWG, PK100 (PS16-C)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M16E58)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC37B0312B)
- Meltric Cable Clamps & Clips