Shop All Cable Clamps & Clips
Meltric
793C3N12 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 793C3N12
Zoro # G401756992
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Accessory Size 3
- Thread Size 1 1/4" NPT
- Interior Volume 29.6 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 793C3N12
- Zoro # G401756992
- UPC # 784474667685
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Thread Size | 1 1/4" NPT |
Details
Color | Blue |
Material | Metal |
Interior Volume | 29.6 cu in |
Metal Type | Aluminum painted |
Description
BOX/ANGLE ADAPTER 30 DEGREE METAL BLUE SIZE 3 1 1/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G 4Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable - (00384)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC (30G081)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Yellow (ZB4BK1553)
- POWER FIRST Outlet Strip, 1 Outlet Row, 6 Outlets (36872)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- ZSI SPN Loop Clamp, 7/8x1/2", 0.265" Hole, SS (SPN-14SS)
- Meltric Cable Clamps & Clips