Shop All Cable Clamps & Clips
Meltric
793C3N07 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 793C3N07
Zoro # G901757031
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Thread Size 3/4" NPT
- Accessory Size 3
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 793C3N07
- Zoro # G901757031
- UPC # 784474578332
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 3/4" NPT |
Accessory Size | 3 |
Details
Color | Blue |
Material | Metal |
Metal Type | Aluminum painted |
Interior Volume | 29.6 cu in |
Description
BOX/ANGLE ADAPTER 30 DEGREE METAL BLUE SIZE 3 3/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 2mm, NPN, NO (IF7102)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260CS)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK100 (BS14-C)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 16/3 Retractable Cord Reel 10 Amps 1 Outlets 120VAC Voltage (HBLC25163C)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- Meltric Cable Clamps & Clips