Shop All Cable Clamps & Clips
Meltric
793C3N05 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 793C3N05
Zoro # G101757299
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Accessory Size 3
- Thread Size 1/2" NPT
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 793C3N05
- Zoro # G101757299
- UPC # 784474633383
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Thread Size | 1/2" NPT |
Details
Color | Blue |
Material | Metal |
Metal Type | Aluminum painted |
Interior Volume | 29.6 cu in |
Description
BOX/ANGLE ADAPTER 30 DEGREE METAL BLUE SIZE 3 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 25ft (N201-025-RD)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (6EAV5)
- GENERAC Power Cord, 10 Ft (6327)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- Meltric Cable Clamps & Clips