Shop All Cable Clamps & Clips
Meltric
792P0CS4 HANDLE w/CORD GRIP
Mfr # 792P0CS4
Zoro # G801759371
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Interior Volume 6 cu in
- Accessory Size 2
- Thread Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 792P0CS4
- Zoro # G801759371
- UPC # 784474058476
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Thread Size | 3/4" NPT |
Details
Color | Blue |
Material | Metal |
Interior Volume | 6 cu in |
Metal Type | Aluminum painted |
Cable Range | .625-.750 in |
Description
HANDLE w/CORD GRIP METAL BLUE SIZE 2 3/4" NPT .625-.750 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLDA01D)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (HT8BB)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 3R, Screw On (RSC060606)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 18 AWG, PK1000 (701-049)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- 3M Cable Tie Base, 2-Way, Ivory, PK500 (CTB1X1BGA-C)
- Meltric Cable Clamps & Clips