Shop All Cable Clamps & Clips
Meltric
792P0BS3 HANDLE w/CORD GRIP
Mfr # 792P0BS3
Zoro # G401757524
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Accessory Size 2
- Thread Size 1/2" NPT
- Interior Volume 6 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 792P0BS3
- Zoro # G401757524
- UPC # 784474059244
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Thread Size | 1/2" NPT |
Details
Color | Blue |
Material | Metal |
Interior Volume | 6 cu in |
Metal Type | Aluminum painted |
Cable Range | .438-.500 in |
Description
HANDLE w/CORD GRIP METAL BLUE SIZE 2 1/2" NPT .438-.500 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Toggle Switch, SPDT, On/Off/On, 3/4 hp @ 125 to 250V AC (GSW-13)
- SUPERIOR ELECTRIC 50 Amp Male NEMA 14-50P to 30 Amp Female NEMA TT-30R Adapter Plug for RV (RVA1588)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1/2 to 3/8In (RB50-38A)
- EATON Cutler-Hammer Legend Plate, Square, Reset, Black (10250TS29)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- ZORO SELECT Clamp, OD 1 1/4 In, 1/2 In W, Cushion, PK25 (COL2009Z1)
- Meltric Cable Clamps & Clips