Shop All Cable Clamps & Clips
Meltric
791P0N10L HANDLE w/NPT L - LARGE
Mfr # 791P0N10L
Zoro # G901757642
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Interior Volume 4.3 cu in
- Cable Range Apx 0.75-1.00 in
- Thread Size 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 791P0N10L
- Zoro # G901757642
- UPC # 784474062954
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1" NPT |
Accessory Size | 1 |
Details
Color | Blue |
Material | Metal |
Interior Volume | 4.3 cu in |
Cable Range | Apx 0.75-1.00 in |
Metal Type | Aluminum painted |
Description
HANDLE w/NPT METAL BLUE SIZE 1 L - LARGE 1" NPT Apx 0.75-1.00 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 480W, 20A, DIN Rail (SDN2024100C)
- NOBLES/TENNANT CORD - POWER 18/3 SJT 50' BLACK, 300V, REPLACES GC1830502 (9007745)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, White (PT205112)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- STEEL GRIP SPRING CLAMP 1"" SG (2262541)
- Meltric Cable Clamps & Clips