Shop All Cable Clamps & Clips
Meltric
791P0N07L HANDLE w/NPT L - LARGE
Mfr # 791P0N07L
Zoro # G501756489
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Cable Range Apx 0.44-0.81 in
- Accessory Size 1
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 791P0N07L
- Zoro # G501756489
- UPC # 784474062947
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Thread Size | 3/4" NPT |
Details
Color | Blue |
Material | Metal |
Cable Range | Apx 0.44-0.81 in |
Metal Type | Aluminum painted |
Interior Volume | 4.3 cu in |
Description
HANDLE w/NPT METAL BLUE SIZE 1 L - LARGE 3/4" NPT Apx 0.44-0.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG29)
- HUBBELL 30A Isolated Ground Locking Receptacle 2P 3W 240VAC (IG2620)
- KLEIN TOOLS LanMap™ Kit (VDV526-055)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J25E)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- W BOX 1/4in NYLON CABLE CLAMP/10, 100PK (0E-CC14N)
- Meltric Cable Clamps & Clips