Shop All Cable Clamps & Clips
Meltric
791P0BS5L HANDLE w/CORD GRIP L - LARGE
Mfr # 791P0BS5L
Zoro # G901758427
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Accessory Size 1
- Cable Range .562-.625 in
- Interior Volume 5 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 791P0BS5L
- Zoro # G901758427
- UPC # 784474062985
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Thread Size | 1/2" NPT |
Details
Color | Blue |
Material | Metal |
Cable Range | .562-.625 in |
Interior Volume | 5 cu in |
Metal Type | Aluminum painted |
Description
HANDLE w/CORD GRIP METAL BLUE SIZE 1 L - LARGE 1/2" NPT .562-.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Ground Connector, 300 kcmil (GB34)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (41170201)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (22956784)
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray (P263GY)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- PARTNERS BRAND Cable Tie Mounts, 1 1/2"x1 1/2", Black, PK100 (CTM15B)
- Meltric Cable Clamps & Clips