Shop All Cable Clamps & Clips
Meltric
791P0BS5 HANDLE w/CORD GRIP
Mfr # 791P0BS5
Zoro # G501757585
product price: $94.59
/ea
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Metal Type Aluminum painted
- Interior Volume 5 cu in
- Accessory Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 791P0BS5
- Zoro # G501757585
- UPC # 784474058445
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Thread Size | 1/2" NPT |
Details
Color | Blue |
Material | Metal |
Metal Type | Aluminum painted |
Interior Volume | 5 cu in |
Cable Range | .562-.625 in |
Description
HANDLE w/CORD GRIP METAL BLUE SIZE 1 1/2" NPT .562-.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray (6005-30-00)
- SCHNEIDER ELECTRIC Spring, Retaining, Strap (8501NH7)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16334K)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 10A, 600V AC, Indicating (TCF10)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- TY-RAP Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (MPNY-750-9-C)
- Meltric Cable Clamps & Clips