Shop All Cable Clamps & Clips
Meltric
791P0BS4L HANDLE w/CORD GRIP L - LARGE
Mfr # 791P0BS4L
Zoro # G901757598
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Metal Type Aluminum painted
- Thread Size 1/2" NPT
- Cable Range .500-.562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 791P0BS4L
- Zoro # G901757598
- UPC # 784474062978
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1/2" NPT |
Accessory Size | 1 |
Details
Color | Blue |
Material | Metal |
Metal Type | Aluminum painted |
Cable Range | .500-.562 in |
Interior Volume | 5 cu in |
Description
HANDLE w/CORD GRIP METAL BLUE SIZE 1 L - LARGE 1/2" NPT .500-.562 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Female Adapter, 3/4 In Conduit, PVC (5140044)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-ST14)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2106N12)
- GREENGATE Neoswitch Dual Tech Gray (ONW-D-1001-MV-N-G)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- KMC Cable Clamp, 1/4" dia., 3/4" W, PK50 (CO0413Z1)
- Meltric Cable Clamps & Clips