Shop All Cable Clamps & Clips
Meltric
791P0BS4 HANDLE w/CORD GRIP
Mfr # 791P0BS4
Zoro # G801757414
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Accessory Size 1
- Metal Type Aluminum painted
- Thread Size 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 791P0BS4
- Zoro # G801757414
- UPC # 784474058438
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Thread Size | 1/2" NPT |
Details
Color | Blue |
Material | Metal |
Metal Type | Aluminum painted |
Cable Range | .500-.562 in |
Interior Volume | 5 cu in |
Description
HANDLE w/CORD GRIP METAL BLUE SIZE 1 1/2" NPT .500-.562 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staple, Service Entr, Grey, 3/4", PK10 (GSE-115)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 2NO (LA1KN20)
- MERSEN Forklift Limiter Fuse, CNL Series, 225A, Time Delay, 80VAC, Bolt-On (CNL225)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Aluminum, In-Use (MX3300)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- ZORO SELECT QuickFist Rubber Clamp, 1 to 2.25 In, PK2 (10010)
- Meltric Cable Clamps & Clips