Shop All Cable Clamps & Clips
Meltric
791P0BS3L HANDLE w/CORD GRIP L - LARGE
Mfr # 791P0BS3L
Zoro # G601757515
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Cable Range .438-.500 in
- Metal Type Aluminum painted
- Thread Size 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 791P0BS3L
- Zoro # G601757515
- UPC # 784474062961
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1/2" NPT |
Accessory Size | 1 |
Details
Color | Blue |
Material | Metal |
Cable Range | .438-.500 in |
Metal Type | Aluminum painted |
Interior Volume | 5 cu in |
Description
HANDLE w/CORD GRIP METAL BLUE SIZE 1 L - LARGE 1/2" NPT .438-.500 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- BURNDY Insulated Multitap Connector, 1.51 In. L (BIBD43)
- ZORO SELECT Universal Pipe Strap, 1-1/2 In, PK10 (V111 1-1/2EG)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V08)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- ZORO SELECT Clamp, OD 2 In, 1/2 In W, Vinyl, PK10 (COV3309Z1)
- Meltric Cable Clamps & Clips