Shop All Cable Clamps & Clips
Meltric
791P0BS3 HANDLE w/CORD GRIP
Mfr # 791P0BS3
Zoro # G601757348
product price: $91.75
/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Cable Range .438-.500 in
- Interior Volume 5 cu in
- Accessory Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 791P0BS3
- Zoro # G601757348
- UPC # 784474058421
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Thread Size | 1/2" NPT |
Details
Color | Blue |
Material | Metal |
Cable Range | .438-.500 in |
Interior Volume | 5 cu in |
Metal Type | Aluminum painted |
Description
HANDLE w/CORD GRIP METAL BLUE SIZE 1 1/2" NPT .438-.500 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 2NO (LA1KN20)
- 3M Shrink Tubing, 0.8in ID, Black, 6in, PK25 (ITCSN-0800-6"-BLACK-25 PCS)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 2 Poles, No Auxiliary Contacts (8536SBG1V03)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 150A, 250V AC, Non-Indicating (FLNR150)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- SWE-TECH 3C Mini Cable Clic, Reusable Ratcheting Adjustable Cable Management, 5/8 - 1 inch, Gray/Clear, 15PK (FWT30CA-12115)
- Meltric Cable Clamps & Clips