Shop All Cable Clamps & Clips
Meltric
791C4N12 BOX/ANGLE ADAPTER 45 DEGREE
Mfr # 791C4N12
Zoro # G101757350
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Interior Volume 25 cu in
- Accessory Size 1
- Thread Size 1 1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 791C4N12
- Zoro # G101757350
- UPC # 784474634724
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Thread Size | 1 1/4" NPT |
Details
Color | Blue |
Material | Metal |
Interior Volume | 25 cu in |
Metal Type | Aluminum painted |
Description
BOX/ANGLE ADAPTER 45 DEGREE METAL BLUE SIZE 1 1 1/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Voltage Monitor Relay, 120VC, Plug-In (VAKP120A)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LRD08L)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 225A, 250V AC, Non-Indicating (LPN-RK-225SP)
- HUBBELL Straight Blade Receptacle, 1 Outlet, NEMA 14-50R, 50 A, 125/250V AC, 3 Poles, 4 Wires, Black (HBL9450A)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC50C0312B)
- Meltric Cable Clamps & Clips