Shop All Cable Clamps & Clips
Meltric
791C4N07 BOX/ANGLE ADAPTER 45 DEGREE
Mfr # 791C4N07
Zoro # G201757625
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Accessory Size 1
- Metal Type Aluminum painted
- Thread Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 791C4N07
- Zoro # G201757625
- UPC # 784474566704
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Thread Size | 3/4" NPT |
Details
Color | Blue |
Material | Metal |
Metal Type | Aluminum painted |
Interior Volume | 25 cu in |
Description
BOX/ANGLE ADAPTER 45 DEGREE METAL BLUE SIZE 1 3/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- PANDUIT Tiemnt, 304ss, 1holefoldoverr, .25"s, PK100 (MTM1H25-C)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 7 ft. (3414)
- MARINCO 6361CRN 50A 125V Male Plug (6361CRN)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC37C0312)
- Meltric Cable Clamps & Clips