Shop All Cable Clamps & Clips
Meltric
771F0N12 BOX
Mfr # 771F0N12
Zoro # G801756349
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Material Metal
- Interior Volume 17.8 cu in
- Metal Type Aluminum
- Thread Size 1 1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 771F0N12
- Zoro # G801756349
- UPC # 784474652667
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1 1/4" NPT |
Accessory Size | 1 |
Details
Color | Metal |
Material | Metal |
Interior Volume | 17.8 cu in |
Metal Type | Aluminum |
Description
BOX METAL SIZE 1 1 1/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC RV Adapters 30 Amp Male to 30 Amp Twist lock with HANDLE & Power Indicator, 12 Inch 10AWG/3 Cord (RVA1625)
- TOPAZ STRAP 4 IN TWO HOLE RIGID (530)
- CALBRITE Three Pc Coupling, 3/4in, 1-3/4inL (S607003U00)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120V AC (QOB220SWN)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- Meltric Cable Clamps & Clips