Shop All Cable Clamps & Clips
Meltric
771F0N07 BOX
Mfr # 771F0N07
Zoro # G201756239
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Material Metal
- Thread Size 3/4" NPT
- Metal Type Aluminum
- Interior Volume 17.8 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 771F0N07
- Zoro # G201756239
- UPC # 784474574167
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 3/4" NPT |
Accessory Size | 1 |
Details
Color | Metal |
Material | Metal |
Metal Type | Aluminum |
Interior Volume | 17.8 cu in |
Description
BOX METAL SIZE 1 3/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Duct Spacer Intermediate 3.000 X 3.000, Item# 4130-30 [Case] (FABDUCTSPACER4130-30-CS160-PC)
- OMRON Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 1A @ 240V AC Contact Rating (TZ-1G)
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 6P Secondary, 600V (16323-3)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 1-6/10A, 600V AC, Nonindicating (TRS1-6/10R)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- KMC Cable Clamp, 2" dia., 1" W, PK10 (COV3317Z1)
- Meltric Cable Clamps & Clips