Shop All Cable Clamps & Clips
Meltric
771C4N10185 BOX/ANGLE ADAPTER 45 DEGREE
Mfr # 771C4N10185
Zoro # G501757790
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Material Metal
- Metal Type Aluminum
- Thread Size 1" NPT
- Accessory Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 771C4N10185
- Zoro # G501757790
- UPC # 784474637800
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1" NPT |
Accessory Size | 1 |
Details
Color | Metal |
Material | Metal |
Metal Type | Aluminum |
Interior Volume | 27.46 cu in |
Description
BOX/ANGLE ADAPTER 45 DEGREE METAL SIZE 1 1" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Punch Down Krone Blade (EPB-KR)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14BUC32AH)
- EATON Flush Push Button, Green, Non-Illum, 22mm (M22-D-G)
- GE Molded Case Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130HID)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC37C0375B)
- Meltric Cable Clamps & Clips