Shop All Cable Clamps & Clips
Meltric
771C4N07185 BOX/ANGLE ADAPTER 45 DEGREE
Mfr # 771C4N07185
Zoro # G501757813
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Material Metal
- Accessory Size 1
- Metal Type Aluminum
- Thread Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 771C4N07185
- Zoro # G501757813
- UPC # 784474620963
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Thread Size | 3/4" NPT |
Details
Color | Metal |
Material | Metal |
Metal Type | Aluminum |
Interior Volume | 27.46 cu in |
Description
BOX/ANGLE ADAPTER 45 DEGREE METAL SIZE 1 3/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 9.23 in D, NEAM 4X; 12, Hinged (HW-N4X302008CHWW)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (R30BLK-0100)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1" Insulated Female Connectors 15PK (70028)
- SQUARE D Mechanical Lugs (AL400LA)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37C0187B)
- Meltric Cable Clamps & Clips