Shop All Cable Clamps & Clips
Meltric
753C7N10 BOX/ANGLE ADAPTER 70 DEGREE
Mfr # 753C7N10
Zoro # G701757330
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Accessory Size 3
- Thread Size 1" NPT
- Interior Volume 177.7 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 753C7N10
- Zoro # G701757330
- UPC # 784474066334
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Thread Size | 1" NPT |
Details
Color | Black |
Material | Poly |
Interior Volume | 177.7 cu in |
Description
BOX/ANGLE ADAPTER 70 DEGREE POLY BLACK SIZE 3 1" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (XR3EG33NV1XX)
- RACO Compression Connector, 1/2" Conduit, Steel (2902RT)
- QUICKCABLE 12-10 AWG Nylon Spade Double Crimp Terminal #10 Stud PK100 (163426-100)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- PANDUIT Clip-On Wire Marker, 0 (PCA11-0)
- Meltric Cable Clamps & Clips