Shop All Cable Clamps & Clips
Meltric
753C3N07 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 753C3N07
Zoro # G401757487
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Interior Volume 30 cu in
- Accessory Size 3
- Thread Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 753C3N07
- Zoro # G401757487
- UPC # 784474065139
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Thread Size | 3/4" NPT |
Details
Color | Black |
Material | Poly |
Interior Volume | 30 cu in |
Description
BOX/ANGLE ADAPTER 30 DEGREE POLY BLACK SIZE 3 3/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI Circuit Breaker, NDB1L-32C Series 25A, 2 Pole, 120V AC, C Curve (NDB1L-32C-25-120V)
- BRADY Sleeve, 1 in W, 7/16 in H, Die-cut (BM-250-1-342)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-023)
- SQUARE D Miniature Circuit Breaker, QO Series 90A, 2 Pole, 120/240V AC (QO290VH)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- 3M Cable Tie Base, 4-Way, Black, PK500 (CTB75X75BKA-C)
- Meltric Cable Clamps & Clips