Shop All Cable Clamps & Clips
Meltric
752C3N07 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 752C3N07
Zoro # G101757510
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Thread Size 3/4" NPT
- Interior Volume 27 cu in
- Accessory Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 752C3N07
- Zoro # G101757510
- UPC # 784474066877
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 3/4" NPT |
Accessory Size | 2 |
Details
Color | Black |
Material | Poly |
Interior Volume | 27 cu in |
Description
BOX/ANGLE ADAPTER 30 DEGREE POLY BLACK SIZE 2 3/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO RGD/IMC COMPR CONNECTOR 1" STEEL (1804)
- ARCON Arcon ARC-11827 L5-30 Generator Adapter (ARC-11827)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 20,690V (LR3D32L)
- GLOBAL EQUIPMENT 17" Steel Heavy Duty Hanger - Chrome - Pkg Qty 6 (798650)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- IDEAL TRIDON 25PK 34134 Clamp (6720550)
- Meltric Cable Clamps & Clips