Shop All Cable Clamps & Clips
Meltric
751P9N10 HANDLE w/NPT
Mfr # 751P9N10
Zoro # G301757044
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Poly
- Thread Size 1" NPT
- Cable Range Apx 0.68-0.98 in
- Interior Volume 3.5 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 751P9N10
- Zoro # G301757044
- UPC # 784474650724
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1" NPT |
Accessory Size | 1 |
Details
Color | Gray |
Material | Poly |
Cable Range | Apx 0.68-0.98 in |
Interior Volume | 3.5 cu in |
Description
HANDLE w/NPT POLY GRAY SIZE 1 1" NPT Apx 0.68-0.98 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Connector, 3/4" Conduit Size (2803)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 24V AC (8911DPSO43V14)
- CALCONDUIT Elbow, 3 in., 45 Degree, GRC (876788)
- HUBBELL 20A Angle Twist-Lock Receptacle 2P 3W 250VAC L6-20R GY (HBL2320AR)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- ZSI LoopClamp, Dia.1 1/2 In HoleDia.17/32 In (LVZ-24)
- Meltric Cable Clamps & Clips