Shop All Cable Clamps & Clips
Meltric
751P9N07 HANDLE w/NPT
Mfr # 751P9N07
Zoro # G901756546
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Poly
- Thread Size 3/4" NPT
- Cable Range Apx 0.52-0.68 in
- Interior Volume 3.5 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 751P9N07
- Zoro # G901756546
- UPC # 784474570558
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 3/4" NPT |
Accessory Size | 1 |
Details
Color | Gray |
Material | Poly |
Cable Range | Apx 0.52-0.68 in |
Interior Volume | 3.5 cu in |
Description
HANDLE w/NPT POLY GRAY SIZE 1 3/4" NPT Apx 0.52-0.68 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0404)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG54J59M1X)
- HUBBELL 4-Way Angle Back Box, 60/100A, 2" Hub, 15 (MB601004W)
- SQUARE D Overload Relay, 15 to 45A, Class 10/20, 3P (9065ST220)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- CIRCO 0.437 x 12 in. Twin Screw Cable clamps (5C)
- Meltric Cable Clamps & Clips