Shop All Cable Clamps & Clips
Meltric
716P0GP3 HANDLE w/CORD GRIP
Mfr # 716P0GP3
Zoro # G101757466
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Interior Volume 81 cu in
- Cable Range 1.850-2.190 in
- Thread Size 2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 716P0GP3
- Zoro # G101757466
- UPC # 784474058384
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 2" NPT |
Accessory Size | 6 |
Details
Color | Blue |
Material | Poly |
Interior Volume | 81 cu in |
Cable Range | 1.850-2.190 in |
Description
HANDLE w/CORD GRIP POLY BLUE SIZE 6 2" NPT 1.850-2.190 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, QBL Series 200A, 3 Pole, 240V AC (QBL32200)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, 1NO (14GUG32BJ)
- SQUARE D Reversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8736SAO16V02S)
- HUBBELL Double Connector, 600VAC/250VDC, Blk (HBLDMBK)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- KMC Cable Clamp, 1/4" dia., 3/4" W, PK50 (CO0413Z1)
- Meltric Cable Clamps & Clips