Shop All Cable Clamps & Clips
Meltric
716P0GP2 HANDLE w/CORD GRIP
Mfr # 716P0GP2
Zoro # G801759708
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Cable Range 1.520-1.860 in
- Accessory Size 6
- Interior Volume 81 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 716P0GP2
- Zoro # G801759708
- UPC # 784474084529
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 6 |
Thread Size | 2" NPT |
Details
Color | Blue |
Material | Poly |
Cable Range | 1.520-1.860 in |
Interior Volume | 81 cu in |
Description
HANDLE w/CORD GRIP POLY BLUE SIZE 6 2" NPT 1.520-1.860 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL3333C)
- HARTING Cord Connector, Body Brass, Cable OD 20 mm (19000005094)
- EATON Pushbutton Enclosure, 8.88 in. H, Plastic (E34N53)
- GARDNER BENDER Splice Butt Heat Shrink, 22-16 Red, PK8 (AMT-4120)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- ZORO SELECT Cable Clamp, Nylon, 5/8 In, PK25 (22CC50D0625)
- Meltric Cable Clamps & Clips