Shop All Cable Clamps & Clips
Meltric
715P0S27 HANDLE w/CLAMP & BUSHING
Mfr # 715P0S27
Zoro # G501759558
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Accessory Size 5
- Cable Range 1.562-1.688 in
- Interior Volume 45 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 715P0S27
- Zoro # G501759558
- UPC # 784474546935
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 5 |
Details
Color | Blue |
Material | Poly |
Cable Range | 1.562-1.688 in |
Interior Volume | 45 cu in |
Description
HANDLE w/CLAMP & BUSHING POLY BLUE SIZE 5 1.562-1.688 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Connector, 1.410 in., Black, Nylon (VPGRB-29N06)
- SUPERSTRUT Channel Cover, Gold (AB 844)
- CHECKERS Cable Protector, 5 Channel, 1-7/16 ft L (BB5X-125-T-B/Y)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 125A, 600V AC, Non-Indicating (FLSR125)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- SURTEK White Coaxial Cable Clips 16mm 20 Pieces (GRAC16)
- Meltric Cable Clamps & Clips