Shop All Cable Clamps & Clips
Meltric
715P0S25 HANDLE w/CLAMP & BUSHING
Mfr # 715P0S25
Zoro # G701759440
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Accessory Size 5
- Interior Volume 45 cu in
- Cable Range 1.438-1.562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 715P0S25
- Zoro # G701759440
- UPC # 784474544573
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 5 |
Dimensions | 4.45 in Dia x 7.25 in L |
Details
Color | Blue |
Material | Poly |
Interior Volume | 45 cu in |
Cable Range | 1.438-1.562 in |
Suitable For Use With | DS100 Series Polyester/Metal Inlet |
Description
HANDLE w/CLAMP & BUSHING POLY BLUE SIZE 5 1.438-1.562 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 4/4)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Blue (AT1503EV-BU)
- SQUARE D Circuit Breaker, 15A, 120/240V AC, 1 Poles (QO115PL)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit, 120to277V (CU300M)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- ZORO SELECT Cable Clip, C-Type, PK25 (6EEF5)
- Meltric Cable Clamps & Clips