Shop All Cable Clamps & Clips
Meltric
715P0S22 HANDLE w/CLAMP & BUSHING
Mfr # 715P0S22
Zoro # G501759466
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Cable Range 1.250-1.375 in
- Interior Volume 45 cu in
- Accessory Size 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 715P0S22
- Zoro # G501759466
- UPC # 784474547246
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 5 |
Dimensions | 4.45 in Dia x 7.25 in L |
Details
Color | Blue |
Material | Poly |
Cable Range | 1.250-1.375 in |
Interior Volume | 45 cu in |
Suitable For Use With | DS100 Series Polyester/Metal Inlet |
Description
HANDLE w/CLAMP & BUSHING POLY BLUE SIZE 5 1.250-1.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Wireless Remote Control, 3 Buttons, Ivory (PJ2-3BRL-GIV-L01)
- H&S AUTOSHOT Uni-Wire/Wiggle Wire 15Ga - 1Lb (UNI-2101)
- LEVITON Locking Connector (2613)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- KABLE KONTROL Aluminum Cable Clamps - 1-1/4" Dia - Rubber Insulated - 100 Pcs (CC-5019-C)
- Meltric Cable Clamps & Clips