Shop All Cable Clamps & Clips
Meltric
715P0GP2443 HANDLE w/CORD GRIP SELF EJECTING
Mfr # 715P0GP2443
Zoro # G101758074
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Accessory Size 5
- Cable Range 1.520-1.860 in
- Thread Size 2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 715P0GP2443
- Zoro # G101758074
- UPC # 784474074414
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 5 |
Thread Size | 2" NPT |
Details
Color | Blue |
Material | Poly |
Cable Range | 1.520-1.860 in |
Description
HANDLE w/CORD GRIP SELF EJECTING POLY BLUE SIZE 5 2" NPT 1.520-1.860 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Power Cord - Power Nema 5-15-P - Male - Power Iec 320 En 60320 C13 - (48064)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 25ft-Red (WL-SW-025-25-RD)
- CHAMPION POWER EQUIPMENT Generator Cover, Gray (C90016)
- EATON Pilot Light, Press, 120VAC, Green (10250T231NC22)
- MELTRIC 61-6A826 PLUG CAP LOCKING (61-6A826)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 511P0N05 HANDLE w/NPT (511P0N05)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 3/4 In, Pk50 (CO1209Z1)
- Meltric Cable Clamps & Clips